ROHL®

Weave 5-5/32 in. Drain Cover for SDCI3 Shower Drain in Polished Nickel

Part #RDC3142PN  |  Manufacturer Part #DC3142PN

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Decorative cover with durable finish
  • Brass construction
  • Drain size: 5" x 5"
  • Includes cover opening tool
  • To complete set, select from one of the below:
  • - ROHL Drain Body Kits, including throat assembly: SDCI2, SDABS2/3,SDPVC2/3
  • - Customer supplied drain body* and ROHLDrain Throat Assembly: DT105CI3,DT123ABS3, DT122ABS2
  • * Refer to third party drain body specification sheet for appropriate size
  • Customer supplied drain body* and ROHL Drain Throat Assembly: DT105CI3,DT123ABS3, DT122ABS2
  • * Refer to third party drain body specification sheet for appropriate size

Specifications

Brand Model Compatibility: SDCI3 Shower Drain

Collection: Weave

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Drain Component Type: Drain Cover

IAPMO Listed: No

Length: 5-5/32 in

Material: Solid Brass

NSF Certified: No

Trim Ring: No

Type: RDC3142PN

Width: 5-5/32 in