Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only

You last purchased this on
 
ROHL®

Traditional Wellsford™ Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Traditional Wellsford™ Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only

  • Fast #
  • Part #RWE2339LMAPC
  • Item #7156962
  • Manufacturer Part #WE2339LAPC
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Floor mounted single column
  • Side mounted metal lever handle
  • Exposed mixer
  • Rough must be recessed under the finished floor
  • Single-function handshower with easy cleaning face
  • Solid brass construction
  • Ceramic disc cartridge
  • Diverter to handshower
  • Remote thermostatic valve may be needed (check local code requirements)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Traditional Wellsford™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Faucet Mount:
Freestanding
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Spout Height:
36-1/2 in
Spout Reach:
10-1/4 in
Trim Only:
Yes
Tub Spout Reach:
10-1/4 in
WaterSense Labeled:
No