Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
This product has been replaced by
Manufacturer Part #WE2316NLMPN
Wellford® Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim for concealed pressure balance rough valve with diverter
- Brass construction
- Single handle control
- See page XXX for rough info
- Must order RCT-2 rough valve to complete
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- RCT-2 Rough-in Valve
- CARB OTC LEED Compliant:
- No
- Collection:
- Wellford®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-1/4 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No