Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

You last purchased this on
 
ROHL®

Wellsford™ Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Wellsford™ Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #RWE2302LMSTN2
  • Item #4704236
  • Manufacturer Part #WE2302LMSTN-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ceramic 1/4 turn valves
  • Includes self leveling mounting hardware
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • 3 x 1 3/8" cutouts
  • Pop-up drain, 1 1/4" pipe
  • 1.2 GPM
  • Self leveling mounting hardware
  • 1/4-turn ceramic valves; self-cleaning, self-lubricating, quiet operation
  • 1/2" NPT connectors
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Collection:
Wellsford™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-5/32 in
Spout Reach:
5-9/16 in
Trim Only:
No
WaterSense Labeled:
Yes