X-Trim for Pressure Balancing Valve in Polished Chrome (Less Diverter)
Wellsford® X-Trim for Pressure Balancing Valve in Polished Chrome (Less Diverter)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finishes will resist rusting and corrosion through everyday use
- All hardware for installation is included
- Complete with plate, escutcheon and handle
- See page F29 for rough info
- Move handle up for on, down for off
- Must order R2012D rough valve to complete
- Rotate handle clockwise for hot and counterclockwise for cold
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Rohl Bath Suites Collection
- Collection:
- Wellsford®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 7-1/16 in
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- WaterSense Labeled:
- No