Wire Sink Grid for RC3018 White

This product has been replaced by

*CVR* WIRE SINK GRID F/ RC3018-C KI
*CVR* WIRE SINK GRID F/ RC3018-C KI
Manufacturer Part #WSG3018WH-C
You last purchased this on
 
ROHL®

Wire Sink Grid for RC3018 White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

*CVR* WIRE SINK GRID F/ RC3018-C KI
*CVR* WIRE SINK GRID F/ RC3018-C KI
Manufacturer Part #WSG3018WH-C
ROHL®

Wire Sink Grid for RC3018 White

  • Fast #
  • Part #RWSG3018WH
  • Item #2892614
  • Manufacturer Part #WSG3018WH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Biscuit (BS) finish coordinates with Parchment (PCT) sinks. White (WH) finish coordinates with White sinks. Stainless Steel (SS) finish coordinates with both (WH) and (PCT) sinks.
  • Vinyl coating on White and Biscuit
  • Specially designed to fit RC3018 Shaws kitchen sink
  • Stainless Steel construction
  • If undermount, sink bowl must be completely exposed for grid to fit properly
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
RC3018
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
14-1/2 in
Diameter:
5 in
Drain Location:
Right
GSA Approved:
No
Height:
1-3/8 in
IAPMO Listed -:
No
Length:
26-3/8 in
Material:
Stainless Steel
Material Type:
304 SS
Product Type:
Grid
Shape:
Rectangular
Size:
26-3/8 in x 14-1/2 in
Weight:
6 lb
Width:
14-1/2 in