0 items

Rohl Caswell™ X-Trim for Concealed Thermostatic Valve

RCA2227LM

Color Finish

Starting at $342.37
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Complete with trim plate, escutcheon and handle
  • Temperature control includes pre-set safety stop with override

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Rohl Bath Suites Collection
Collection
Caswell™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Installation Type
Concealed Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday