0 items

Rohl Wellsford® X-Trim for Concealed Thermostatic Valve

RWE2327LM

Color Finish

Starting at $356.53
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All hardware required for installation is included
  • Complete with trim plate, escutcheon and handle
  • Finishes will resist rusting and corrosion through everyday use
  • See page F29 for rough info
  • Temperature control includes pre-set safety stop with override
  • Thermostatic valve cartridge with scald guard

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Rohl Bath Suites Collection
Collection
Wellsford®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Handle Type
Lever
Installation Type
Concealed Screw
Material
Brass
Number of Handles
Single Handle
Shape
Round
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday