Roloc™ Aluminum Oxide and Cloth Disc in Orange

Part #3M05114422400  |  Manufacturer Part #05114422400

Material:

Aluminum Oxide
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Roloc™ attachment enables secure installation and removal of the disc
  • Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
  • Tough YF-weight, polyester backing supports medium-pressure applications and provides consistent performance
  • Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
  • Disc can be used in wet or dry applications

Specifications

Application: [Grinding, Finishing, Deburring]

Collection: Roloc™

Color Finish: Orange

Diameter: 2 in

Material: [Aluminum Oxide, Cloth]

Product Type: Disc

Tool Type: Sandpaper