0 items

Romac Industries 1 in. Stainless Steel Repair Clamp

RSCC132

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use on steel and copper pipe
  • Provides full circumferential repair of splits and holes

SPECIFICATIONS

Fits Pipe Size
1 in
Length
3 in
Material
Stainless Steel
Material Type
304L

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday