1 x 3 in. Stainless Steel Repair Clamp
Style SC 1 x 3 in. Stainless Steel Repair Clamp
Frequently Purchased Together
Product Details
- Use to repair splits, holes and breaks
- Lugs are coated with Xylan 1212 for extra corrosion protection
- Lightweight
- Made in USA
Specifications
- ASTM:
- ASTM A-240, ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-230
- Application:
- Steel Pipe, Cast Iron Pipe, Asbestos Cement Pipe, Plastic Pipe
- Coating:
- Xylan, Electrogalvanized
- Collection:
- Style SC
- Fits Pipe Size:
- 1 in
- Length:
- 3 in
- Material:
- Stainless Steel, Ductile Iron, Mild Steel, Rubber
- Material Type:
- 304, NBR
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Product Type:
- Repair Clamp
- UL Listed:
- No
- Weight:
- 17 lb