10 in. Bell Joint Leak Clamp 11.10 - 11.40 in. OD
10 in. Bell Joint Leak Clamp 11.10 - 11.40 in. OD
Frequently Purchased Together
Product Details
- Unique design enables a single clamp to fit both caulked and rubber ring joints for most classes of cast iron and ductile iron pipe within a nominal size
- High strength low alloy steel track head bolts
- Provide a fast, economical means of repairing or preventing leaks in cast iron bells, caulked or rubber ring joints
- Made in USA
- Stainless steel armor to bridge gap between casting
- Shop coat applied to cast parts for corrosion protection in transit
Specifications
- ASTM:
- ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-111
- Application:
- Cast Iron Pipe, Ductile Iron Pipe, PVC Pipe
- Coating:
- Shop Coated
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fits Pipe Size:
- 10 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber
- NSF:
- NSF 372, NSF 61
- PipeTubing Size:
- 10 in
- Pressure Class:
- 150 psi
- Product Type:
- Leak Clamp
- Range (in):
- 11.10 in - 11.40 in
- Waterworks Application:
- Sewer
- Weight:
- 58 lb