10 in. Ductile Iron Coupling

Part #R2601190831  |  Item #4929414  |  Manufacturer Part #260-1190831

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #R2601190831Item #4929414Mfr. Part #260-1190831

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • High performance one-piece gasket
  • Up to 25% higher working pressure (up to 305 psi)
  • Up to 25% more deflection (up to 10°)
  • Long-life ductile iron end-rings and center-ring
  • Simple installation - Macro hp is a fast stab-fit installation with only two bolts to tighten, the built-in handle makes the macro hp simple to carry and maneuver
  • Easy to remove - in the event that the coupling needs to be removed, macro hp can be quickly removed simply by loosening two bolts
  • Cathodic protection -the macro hp can be ordered with an adapter/connection for cathodic protection if desired
  • Made in USA

Specifications

ANSI Specifications: ANSI A21.11

ASTM Specifications: [ASTM A-536, ASTM D-2000]

Clean Bagged: No

Coating: Fusion Bonded Epoxy

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

Length: 8 in

Material: [Ductile Iron, Stainless Steel, Rubber]

Material Type: [304, NBR]

Maximum Pressure: 305 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Range in : 10.7 in - 11.9 in

UL Listed: No