Romac Industries

10 in. Ductile Iron Coupling

Part #R2601220831  |  Manufacturer Part #260-1220831

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Designed for strength and long life
  • Extended range gaskets
  • Easy to handle and install
  • Segmented end rings
  • Allows pipe deflection up to 10° on each end
  • Cathodic protection

Specifications

Clean Bagged: No

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: No

Range in : 11 in - 12.20 in

UL Listed: No