Romac Industries 10 in. Flanged Ductile Iron Tapping Sleeve

RSST1145100

Manufacturer Part #: 100-1145100

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 10 in

    RSST1145100

    Manufacturer Part #: 100-1145100

DESCRIPTION

  • Ductile iron flange
  • Used to make branch outlet
  • For use on steel, cast iron, asbestos cement, plastic, and all other types of pipe

SPECIFICATIONS

ASTM Specifications
ASTM A-536 65-45-12
AWWA Specifications
AWWA C-223
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 2
10 in
Fitting Type
Straight
Range in
11.06 in - 11.45 in
Tap Size
10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday