Romac Industries 10 in. Grip Ring Accessory Pack for Ductile Iron

RGRAPDI10

Manufacturer Part #: 242-1110

Fitting Sizes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Pack Includes: gland, gasket, t-bolts and nuts
  • For sealing mechanical joints
  • For use on ductile iron or plastic pipe

SPECIFICATIONS

ASTM Specifications
ASTM A-536-84
End Connection 1
Mechanical Joint
Fitting Size 1
10 in
Fitting Sizes
10 in
Material
Ductile Iron
Maximum Pressure
350 psi

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday