Romac Industries 10 x 1 in. IP Single Strap Saddle

R101S1110

Manufacturer Part #: 282-111042

Tap Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-194, ASTM A-240
AWWA Specifications
AWWA C-800
End Connections
IP
Fits Pipe Size
10 in
Maximum Pressure
350 psi
Range in
10.00 in - 11.10 in
Tap Size
1 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday