10 in. NPS Coupling Part in Red

You last purchased this on
 
Romac Industries

10 in. NPS Coupling Part in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

10 in. NPS Coupling Part in Red

  • Fast #
  • Part #R8R201S1100
  • Item #785089
  • Manufacturer Part #8R201S1100
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM D-2000 MBA 710
AWWA:
AWWA C-219
Application:
Water Service, Sewer
Brand Model Compatibility:
Style 501
End Connection 1:
NPS
End Connections:
NPS
Fits Pipe Size:
10 in
Fitting Size 1:
10 in
Fitting Sizes:
10 in
Fitting Type:
Gasket
Length:
6 in
Material:
Rubber
Material Type:
SBR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Range (in):
10.70 in - 11.00 in