Romac Industries 10 in. Stainless Steel Repair Clamp (11.04 - 11.44 in.)

RSS1114400

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Fits Pipe Size
10 in
Length
16 in
Material
Stainless Steel
Material Type
304L
Range in
11.44 in - 11.04 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday