10 in. Wide Range Coupling

You last purchased this on
 
Romac Industries

Style XR501 10 in. Wide Range Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

Style XR501 10 in. Wide Range Coupling

  • Fast #
  • Part #RXR50112151215810
  • Item #1635139
  • Manufacturer Part #207-12151215810
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Extended range ductile iron coupling
  • Sizes 4 in. - 12 in.
  • Use flexibly couples pipe of widely different diameters (a range of IPS through class 200 A/C pipe)
  • Compatibility steel, cast iron, asbestos cement, plastic and other types of pipe
  • Working pressure up to 260 psi
  • Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2000
AWWA:
AWWA C-111, AWWA C-219
Application:
Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
Collection:
Style XR501
End Connection 1:
Restraint Joint
End Connection 2:
Restraint Joint
End Connections:
Restraint Joint
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Coupling
Length:
12 in
Material:
Ductile Iron, Low Alloy Steel, Rubber
Material Type:
EPDM
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
260
Range (in):
10.50 in - 12.15 in
UL Listed:
No
Weight:
79 lb