Romac Industries

10 x 1-1/2 in. CC Stainless Steel Single Strap Saddle

Part #R306111061  |  Manufacturer Part #136-111061

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-194, ASTM A-240

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 10 in

Material: Stainless Steel

Maximum Pressure: 150 psi

Range in : 10.70 in - 11.10 in

Tap Size: 1-1/2 in