10 x 1-1/2 in. IP Stainless Steel Double Strap Nylon Saddle

You last purchased this on
 
Romac Industries

10 x 1-1/2 in. IP Stainless Steel Double Strap Nylon Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

10 x 1-1/2 in. IP Stainless Steel Double Strap Nylon Saddle

  • Fast #
  • Part #R202N121262
  • Item #1915204
  • Manufacturer Part #286-121262
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
10 in
Material:
Plastic
Material Type:
Nylon
Tap Size:
1-1/2 in