10 x 2 in. CC Stainless Steel Nylon Double Strap Saddle
10 x 2 in. CC Stainless Steel Nylon Double Strap Saddle
Frequently Purchased Together
Product Details
- For use on steel or cast iron pipe
- Stainless Steel Strap
Specifications
- ASTM:
- ASTM A-536 Grade 65/45/12
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 10 in
- Material:
- Plastic, Stainless Steel
- Pressure - Maximum:
- 350 psi
- Tap Size:
- 2 in