Romac Industries

10 x 2 in. IP Double Strap Saddle

Part #R202111072  |  Manufacturer Part #284-111072

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use on steel or cast iron pipe

Specifications

AWWA Specifications: AWWA C-800

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 10 in

Material: Ductile Iron

Maximum Pressure: 350 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 10.00 in - 11.10 in

Tap Size: 2 in

Waterworks Application: Sewer