Romac Industries 12 in. CC Stainless Steel Single Strap Saddle

R30613201

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use on steel or cast iron pipe
  • Stainless Steel Strap

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-800
End Connection 1
CC
End Connections
CC
Fits Pipe Size
12 in
Material
Stainless Steel
Maximum Pressure
350 psi
Range in
12.75 in - 13.20 in
Tap Size
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday