12 in. Ductile Iron Adapter 12.75 - 13.20 in.
12 in. Ductile Iron Adapter 12.75 - 13.20 in.
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-536, ASTM A-536 65-45-12, ASTM D-2000
- AWWA:
- AWWA C-219, AWWA C-111
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Range (in):
- 12.75 in - 13.20 in
- UL Listed:
- No