12 in. Flanged Ductile Iron Tapping Sleeve
12 in. Flanged Ductile Iron Tapping Sleeve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- ANSI class 125 and 150 drillings and recessed to accept tapping valves
- Tapping sleeve is fully passivated for enhanced corrosion resistance
- For tapping plastic, cast iron, ductile iron, steel, asbestos cement and other pipe materials
- Made in USA
- Use to make a branch outlet
Specifications
- ASTM:
- ASTM A-240, ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-223
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Straight
- MSS:
- MSS SP-60, MSS SP-124
- Material:
- Stainless Steel, Ductile Iron, Rubber
- Material Type:
- 304, 304L, SBR
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Range (in):
- 13.16 in - 13.56 in
- Tap Size:
- 12 in