12 in. Ductile Iron Mechanical Joint Accessory Pack
GripRing™ 12 in. Ductile Iron Mechanical Joint Accessory Pack
Frequently Purchased Together
Product Details
- Full circumferential pipe restraint of mechanical joints
- Built-in stop to prevent damage to pipe
- For ductile iron pipe
- Painted yellow to avoid confusion
- Flexes to accommodate deflection allowed in a mechanical joint
- Easy Installation
Specifications
- ANSI:
- ANSI C111, ANSI A21.11
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM F-1674-96
- AWWA:
- AWWA C-909, AWWA C-111, AWWA A-21.11
- Application:
- Mechanical Joint, Water Distribution, Fire Protection
- Coating:
- Shop Coated
- Collection:
- GripRing™
- FM Approved:
- Yes
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- UL Listed:
- Yes