Romac Industries

12 in. Pipe Restraint for PVC Pipe with Romabond Coating

Part #R12PRGPVCD  |  Manufacturer Part #249-P12

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI C111, ANSI A21.11]

AWWA Specifications: AWWA C-111

End Connection 1: Mechanical Joint

FM Approved: Yes

Fits Pipe Size: 12 in

Material: Ductile Iron

Type: Wedge Restraint

UL Listed: Yes