12 in. Pipe Restrained Flange Adapter
Alpha™ 12 in. Pipe Restrained Flange Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Restrained flanged coupling adapter
- Manufactured in the USA
- Wide range
- O-Ring style flange gasket is NBR in accordance with ASTM D2000, NSF61 Certified
- Machine sharpened and heat treated. Xylan 1424 coated for superior corrosion resistance
- SBR compounded for water and sewer service per ASTM D2000, classified by UL to meet NSF61 or NBR compounded for water and sewer service per ASTM D2000, NSF61 Certified
- Ductile (nodular) iron, meeting or exceeding ASTM A 536, Grade 65-45-12. Machine sharpened and heat treated. Xylan 1424 coated for superior corrosion resistance
- All cast components (end rings, center ring, and bolt guides) are ductile iron, meeting or exceeding the requirements of ASTM A 536, grade 65-45-12
- Ramp runners reinforced nylon
- Draw hooks 304 stainless steel
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Class 125, ANSI Class 150
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- Application:
- Cast Iron Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe
- Clean Bagged:
- No
- Coating:
- Romacote Fusion Bonded Epoxy
- Collection:
- Alpha™
- Diameter:
- 17-1/2 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Straight
- Height:
- 19-7/10 in
- Length:
- 10-7/25 in
- Material:
- Ductile Iron, Plastic, Rubber, Stainless Steel
- Material Type:
- 304, Nylon, SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 350
- Product Type:
- Flanged Coupling Adapter
- Range (in):
- 12.75 in - 13.30 in
- UL Listed:
- Yes
- Weight:
- 105 lb