12 x 1-1/2 in. IP Iron, Stainless Steel and Nylon Double Strap Saddle

You last purchased this on
 
Romac Industries

12 x 1-1/2 in. IP Iron, Stainless Steel and Nylon Double Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

12 x 1-1/2 in. IP Iron, Stainless Steel and Nylon Double Strap Saddle

  • Fast #
  • Part #R202N132062
  • Item #1670308
  • Manufacturer Part #286-132062
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made in USA
  • Double strap
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-800
Coating:
Fusion Bonded Black Nylon
End Connection 1:
NPT
End Connections:
NPT
Fits Pipe Size:
12 in
Fitting Type:
Saddle
Material:
Ductile Iron
Material Type:
Nylon
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Range (in):
12 in - 13.2 in
Tap Size:
1-1/2 in