12 x 1 in. IP Double Strap Saddle

Part #R306132042  |  Item #1619493  |  Manufacturer Part #136-132042

$ 190.58 EACH

Tap Size:

1 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For use on steel, cast iron, plastic and other types of pipe
  • Made in USA

Specifications

AWWA Specifications: AWWA C-800

Coating: Stainless Steel

End Connection 1: NPT

End Connections: NPT

Fits Pipe Size: 12 in

Fitting Type: Saddle

Material: Stainless Steel

Material Type: 304

Maximum Pressure: 150 psi

NSF Certified: Yes

Range in : 12.75 in - 13.2 in

Tap Size: 1 in