12 x 10 in. Stainless Steel Repair Clamp 10.70 - 11.10 in. OD

Part #RCL1111012000  |  Item #258788  |  Manufacturer Part #171-111012000

$ 379.70 EACH

Length:

12 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Compatible with steel, cast iron, asbestos cement, plastic, other types of pipe
  • High strength low alloy steel trackhead bolts
  • Heavy gauge 304 stainless steel armor bonded to gasket to bridge gap at lug area
  • E-coat provides improved corrosion resistance
  • Shell hemmed to strengthen engagement with lugs
  • Boat nose design of lugs to ease installation
  • Precision cast pocket to assure solid joint between lug and shell
  • With Romac's unique pocket design the lugs are removable for those close clearance areas
  • Made in USA

Specifications

ASTM Specifications: [ASTM A-240, ASTM A-536, ASTM D-2000]

AWWA Specifications: [AWWA C-111, AWWA C-230]

Application: [Steel Pipe, Cast Iron Pipe, Asbestos Cement Pipe, Plastic Pipe]

Coating: Electrocoated Epoxy

Fits Pipe Size: 10 in

Length: 12 in

Material: [Stainless Steel, Ductile Iron, Low Alloy Steel, SBR]

Material Type: 304

Maximum Pressure: 150 psi

Range in : 10.7 in - 11.1 in

Weight: 23