Romac Industries

12 x 12 x 10 in. Flanged Ductile Iron Tapping Sleeve

Part #RSST1356100  |  Manufacturer Part #100-1356100

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM A-536 65-45-12

AWWA Specifications: AWWA C-223

Ductile Iron Class: C110

End Connection 1: Flanged

End Connection 2: Flanged

End Connection 3: Flanged

End Connections: Flanged

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in x 12 in x 10 in

Fitting Type: Reducing

Material: Stainless Steel

NSF Certified: No

Range in : 13.16 in - 13.56 in

Tap Size: 10 in