12 x 12 x 6 in. Mechanical Joint Reducing Stainless Steel Tapping Sleeve 13.16 - 13.56 in.
12 x 12 x 6 in. Mechanical Joint Reducing Stainless Steel Tapping Sleeve 13.16 - 13.56 in.
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Reducing
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Range (in):
- 13.16 in - 13.56 in
- Tap Size:
- 6 in
- UL Listed:
- No