Romac Industries

12 x 12 x 8 in. Stainless Steel Tapping Sleeve

Part #RSSTIII1330081  |  Manufacturer Part #103-1330081

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000

AWWA Specifications: AWWA C-111, AWWA C-223

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in x 12 in x 8 in

Fitting Type: Reducing

MSS Specifications: MSS SP-124, MSS SP-60

Material: Stainless Steel

Material Type: 304L

Maximum Pressure: 200 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 12.90 in - 13.30 in

Tap Size: 8 in