Romac Industries

12 x 2 in. CC Bronze Single Strap Saddle

Part #R202BS143841  |  Manufacturer Part #294-143841

Tap Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless Steel Strap
  • For use on steel or cast iron pipe

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 12 in

Material: Bronze

Maximum Pressure: 350 psi

Tap Size: 2 in