12 x 3/4 in. IP Stainless Steel Nylon Single Strap Saddle
12 x 3/4 in. IP Stainless Steel Nylon Single Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use on steel or cast iron pipe
- Stainless Steel Strap
Specifications
- ASTM:
- ASTM A-536 Grade 65/45/12
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 12 in
- Material:
- Plastic
- Material Type:
- Nylon
- Pressure - Maximum:
- 350 psi
- Tap Size:
- 3/4 in