4 x 12 in. Stainless Steel Repair Clamp
Style SS1 4 x 12 in. Stainless Steel Repair Clamp
Frequently Purchased Together
Product Details
- Plastic washer prevents galling between spring washer and lifter bar
- Lip curved bar to hold position while tightening
- Compatible with steel, cast iron, asbestos cement, plastic, other types of pipe
- One section stainless steel repair clamp
- Made in USA
- Armors bonded to gasket to bridge gap at lug area
- Welds fully passivated for enhanced corrosion resistance
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-194, ASTM A-240, ASTM D-2000 MAA 610
- AWWA:
- AWWA C-230
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
- Collection:
- Style SS1
- Fits Pipe Size:
- 4 in
- Length:
- 12 in
- Material:
- Stainless Steel, Rubber, Plastic
- Material Type:
- 304, SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 150
- Product Type:
- Repair Clamp
- Range (in):
- 4.74 in - 5.14 in
- Tap Size:
- 1 in
- Weight:
- 8 lb