Romac Industries 13-1/5 in. IP Bronze Saddle

R202BS1320

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
IP
End Connections
IP
Fits Pipe Size
13-1/5 in
Material
Bronze, Stainless Steel
Maximum Pressure
200 psi
NSF Certified
No
Tap Size
1 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday