Romac Industries

13-1/5 x 2 in. IP Bronze Single Strap Saddle

Part #R202BS132072  |  Manufacturer Part #294-132072

Tap Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use on steel or cast iron pipe

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-800

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 13-1/5 in

Material: Bronze

Maximum Pressure: 350 psi

Outside Diameter: 13 in

Tap Size: 2 in