14 - 24 x 6 in. Sewer Saddle

Part #RCB6668U  |  Item #391325  |  Manufacturer Part #218-6668U

$ 208.61 EACH

Tap Size:

6 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For universal pipe

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-800

Coating: Yellow Shop Coated

Fits Pipe Size: 14 in - 24 in

Fitting Type: Saddle

Material: Ductile Iron

Maximum Pressure: 7 psi

Range in : 14.4 in - 25.8 in

Tap Size: 6 in