16 in. All Stainless Steel Repair Clamp 9.79 - 8.99 in.

Part #RSS209791600  |  Item #1254017  |  Manufacturer Part #112-09791600

$ 600.60 EACH

Length:

16 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compatible with steel, cast iron, asbestos cement, plastic, other types of pipe
  • Plastic washer prevents galling between spring washer and lifter bar
  • Lip curved bar to hold position while tightening
  • Welds fully passivated for enhanced corrosion resistance
  • Armors bonded to gasket to bridge gap at lug area
  • Two section stainless steel repair clamp
  • Made in USA

Specifications

ASTM Specifications: [ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000]

AWWA Specifications: AWWA C-230

Application: [Steel Pipe, Cast Iron Pipe, Asbestos Cement Pipe, Plastic Pipe]

Fits Pipe Size: 8 in

Length: 16 in

Material: [Stainless Steel, SBR]

Material Type: 304

Maximum Pressure: 150 psi

Range in : 8.99 in - 9.79 in

Weight: 24