Romac Industries

16 in. Pipe Restraint for Ductile Iron Pipe

Part #RRG16  |  Item #1783787  |  Manufacturer Part #248-16-1

$ 256.64 EACH

Fits Pipe Size:

16 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides restraints for mechanical joints
  • For us on Ductile Iron pipe 3" - 48", Cast Iron pipe 3" - 48" (same OD's as Ductile Iron), IPS size and std Steel 3" - 12" with transition gasket and a minimum thickness of SCH 40
  • off Torque off bolts and radial pads

Specifications

ANSI Specifications: [ANSI C111, ANSI A21.11]

AWWA Specifications: AWWA C-111

End Connection 1: Mechanical Joint

FM Approved: Yes

Fits Pipe Size: 16 in

Material: Ductile Iron

Product Type: Wedge Restraint

UL Listed: Yes