Romac Industries 16 in. Repair Clamp 14.50 - 14.10 in.

RSS1145000

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 gpm max.
  • ADA
  • Available with tapped outlet
  • Electronic filter life indicator
  • For use on steel, cast iron, and asbestos cement, plastic, and other types of pipe
  • Provides full circumferential normal range repair of splits and holes
  • Single Section
  • Two spout sizes included
  • Uses 1224 cartridge

SPECIFICATIONS

Fits Pipe Size
12 in
Length
12 in
Material
Stainless Steel
Material Type
304L
Range in
14.10 in - 14.50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday