Romac Industries

16 x 10 in. Repair Clamp 12.20 - 11.40 in.

Part #RSS212201672  |  Manufacturer Part #112-12201672

Length:

16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 10 in

Length: 16 in

Material: Stainless Steel

Material Type: 304L

Range in : 12.20 in - 11.40 in