Romac Industries

18 in. NPT Carbon Steel Tapping Sleeve

Part #RFTS41919500810  |  Manufacturer Part #319-19500810

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ANSI Specifications: ANSI Class 150

ASTM Specifications: ASTM D-2000

AWWA Specifications: AWWA Class D

Coating: Epoxy

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Fits Pipe Size: 18 in

Fitting Type: Straight

IAPMO Listed: No

MSS Specifications: MSS SP-60

Material: Carbon Steel

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 18.00 in - 19.50 in

UL Listed: No