Romac Industries

18 x 2 in. IP Stainless Steel Double Strap Saddle

Part #R202S211072  |  Manufacturer Part #285-211072

Tap Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless Steel Strap
  • For use on steel or cast iron pipe

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-800

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 18 in

Material: Stainless Steel

Maximum Pressure: 350 psi

Range in : 19.50 in - 21.10 in

Tap Size: 2 in