Romac Industries

2-1/2 x 1 in. IP Stainless Steel and Iron Single Strap Service Saddle 2.88 in.

Part #R304028842  |  Manufacturer Part #134-028842

Tap Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM A-194, ASTM A-240, ASTM A-479, ASTM D-2000]

AWWA Specifications: AWWA C-800

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 2-1/2 in

Material: [Stainless Steel, Iron]

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Tap Size: 1 in