Romac Industries 2 in. All Stainless Steel Repair Clamp 2.35 - 2.63 in. OD

RSS1026300

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Fits Pipe Size
2 in
Length
6 in
Material
Stainless Steel
Material Type
304L
Range in
2.35 in - 2.63 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday